Shop All Electrical Wire & Cable
Alpha Wire
UL11028 28 7 STR TNC MPPE, BRN -40C TO +105C 600V, ECOWIRE ROHS, 1000FT
Mfr # A6710-1
Zoro # G5741873
Sold in multiples of 25 for $5,399.75
Free Shipping & Returns
$5,399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Mppe-Modified Polyphenylene
- Gauge (Awg) 28 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6710-1
- Zoro # G5741873
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Brown |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Mppe-Modified Polyphenylene |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Product Type | Ul Style 10000 Series |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Conductor Stranding | 7 Strands in Each Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-100)
- Alpha Wire Electrical Wire & Cable