Shop All Electrical Wire & Cable
Alpha Wire
UL11028 26 7 STR TNC MPPE, BRN -40C TO +105C 600V, ECOWIRE ROHS, 1000FT
Mfr # A6711-1
Zoro # G5766714
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Jacket Material No Jacket
- Insulation Material Mppe-Modified Polyphenylene
- Shielded Not Shielded
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6711-1
- Zoro # G5766714
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Brown |
Jacket Material | No Jacket |
Insulation Material | Mppe-Modified Polyphenylene |
Shielded | Not Shielded |
Material | Tinned Copper |
Product Type | Ul Style 10000 Series |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Voltage Rating | 600 Volts AC or DC |
Conductor Stranding | 7 Strands in Each Conductor |
Gauge (Awg) | 26 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- CANTEX PVC ELBOW 90D 1-1/2"" (5233827U)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- MARMON HOME IMPROVEMENT PROD 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (169758)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- PACER GROUP Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black (WR16/2DC-100)
- OMNICABLE VNTC SHIELDED M1/E1 2C 16AWG 1000FT 600V-AC WIRE (A171602)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ5)
- Alpha Wire Electrical Wire & Cable