Shop All Electrical Wire & Cable
Alpha Wire
UL11028 24 7 STR TNC MPPE, RED -40C TO +105C 600V, ECOWIRE ROHS, 1000FT
Mfr # A6712-2
Zoro # G5753457
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Insulation Material Mppe-Modified Polyphenylene
- Shielded Not Shielded
- Product Type Ul Style 10000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6712-2
- Zoro # G5753457
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Insulation Material | Mppe-Modified Polyphenylene |
Shielded | Not Shielded |
Product Type | Ul Style 10000 Series |
Conductor Stranding | 7 Strands in Each Conductor |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- ADVANCE CABLE TIES 7 50lb Purple Cable Tie 100/BG (AL-07-50-7-C)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- REMINGTON INDUSTRIES Magnet Wire, Plain Enamel Copper Wire, 42 AWG, 4 oz, 12828' Length, 0.0027" Diameter, Brown (42PEP.25)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- HILLMAN 100' 28Ga Galv Wire (123117)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- Alpha Wire Electrical Wire & Cable