Shop All Electrical Wire & Cable
Alpha Wire
UL11028 18 16 STR TNC MPPE, WHT -40C TO +105C 600V, 1000FT
Mfr # A6715-9
Zoro # G5755548
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Mppe-Modified Polyphenylene
- Product Type Ul Style 10000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6715-9
- Zoro # G5755548
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | White |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Mppe-Modified Polyphenylene |
Product Type | Ul Style 10000 Series |
Material | Tinned Copper |
Conductor Stranding | 16 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B2Y1851)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.41.10)
- QUICKCABLE Primary Wire, 14 Gauge, Green, 100ft. (230405-100)
- CAROL 18 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09806)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA1000)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- Alpha Wire Electrical Wire & Cable