Shop All Electrical Wire & Cable
Alpha Wire
UL11028 18 16 STR TNC MPPE, GRN -40C TO +105C 600V, 1000FT
Mfr # A6715-5
Zoro # G5761123
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Jacket Material No Jacket
- Insulation Material Mppe-Modified Polyphenylene
- Shielded Not Shielded
- Gauge (Awg) 18 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6715-5
- Zoro # G5761123
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Green |
Jacket Material | No Jacket |
Insulation Material | Mppe-Modified Polyphenylene |
Shielded | Not Shielded |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Voltage Rating | 600 Volts AC or DC |
Product Type | Ul Style 10000 Series |
Conductor Stranding | 16 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12010)
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- SOUTHWIRE 100 Ft. 16/2 Stranded Low Voltage Cable (55213143)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- JUDD WIRE 20 AWG, UL 1430 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, XLPVC, Black, Sold by the FT (H01030170002)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Natural (16BCW1000)
- Alpha Wire Electrical Wire & Cable