Shop All Electrical Wire & Cable
Alpha Wire
UL11028 16 26 STR TNC MPPE, ORG -40C TO +105C 600V, 1000FT
Mfr # A6716-3
Zoro # G5764404
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Mppe-Modified Polyphenylene
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6716-3
- Zoro # G5764404
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Orange |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Mppe-Modified Polyphenylene |
Material | Tinned Copper |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Product Type | Ul Style 10000 Series |
Gauge (Awg) | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 26 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 5 PK (67248)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Amber (42HFV)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-25-25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 500 Feet (24SS316L500)
- ANCOR White 16 AWG Tinned Copper Wire - 250' (102925)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Brown, 1000 ft Length (20UL1429STRBRO1000)
- Alpha Wire Electrical Wire & Cable