Shop All Electrical Wire & Cable
Alpha Wire
UL11028 10 105 STR TNC MPPE, RED -40C TO +105C 600V, 1000FT
Mfr # A6719-2
Zoro # G5760003
Sold in multiples of 250 for $599,497.50
Free Shipping & Returns
$599,497.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Insulation Material Mppe-Modified Polyphenylene
- Shielded Not Shielded
- Temperature Rating 105 Degrees Centigrade (221 F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A6719-2
- Zoro # G5760003
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Insulation Material | Mppe-Modified Polyphenylene |
Shielded | Not Shielded |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Product Type | Ul Style 10000 Series |
Voltage Rating | 600 Volts AC or DC |
Material | Tinned Copper |
Conductor Stranding | 105 Strands in Each Conductor |
Gauge (Awg) | 10 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL25)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- Alpha Wire Electrical Wire & Cable