Shop All Electrical Wire & Cable
Alpha Wire
UL1015 18 16STR TNC PVC, WHITE CSA, ROHS, 1000FT
Mfr # A3075-9
Zoro # G5741408
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- CSA CSA TYPE TR-64 (90C RATED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3075-9
- Zoro # G5741408
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | White |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
CSA | CSA TYPE TR-64 (90C RATED) |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Product Type | Ul Styles 1000-1999 |
Conductor Stranding | 16 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133711U)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC (GSC10)
- EATON Neutral Lug For A 2/0 Max. Wire Size (NL20)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 250' Length (14UL1015STRGRE250)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- Alpha Wire Electrical Wire & Cable