Shop All Electrical Wire & Cable
Alpha Wire
UL1015 18 16STR TNC PVC, RED CSA, ROHS, 1000FT
Mfr # A3075-2
Zoro # G5741986
Sold in multiples of 25 for $11,749.75
Free Shipping & Returns
$11,749.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- CSA CSA TYPE TR-64 (90C RATED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3075-2
- Zoro # G5741986
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
CSA | CSA TYPE TR-64 (90C RATED) |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Material | Tinned Copper |
Product Type | Ul Styles 1000-1999 |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 16 Strands in Each Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- EAST PENN Wire-14 Ga Brown 100' Primary, #99128 (99128)
- SOUTHWIRE 350MCM AWG, UL 1284 Lead Wire, 3458 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-350B3458-91-0)
- QUICKCABLE Primary Wire, 14 Gauge, Red, 100ft. (230402-100)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 5.0 Lbs, 15681' Length, 0.0114" Diameter, 200°C, Natural (30H200)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- Alpha Wire Electrical Wire & Cable