Shop All Electrical Wire & Cable
Alpha Wire
UL1015 18 16STR TNC PVC, BLU CSA, ROHS, 1000FT
Mfr # A3075-6
Zoro # G5747017
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Voltage Rating 600 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3075-6
- Zoro # G5747017
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Blue |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Voltage Rating | 600 Volts AC or DC |
CSA | CSA TYPE TR-64 (90C RATED) |
Material | Tinned Copper |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Styles 1000-1999 |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Conductor Stranding | 16 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Yellow (HS354-S500-YELLOW)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 400A, 600V AC, Non-Indicating (FRS-R-400)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- ANCOR Ancor Dark Blue 12 AWG Tinned Copper Wire - 100' (106110)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- Alpha Wire Electrical Wire & Cable