Shop All Electrical Wire & Cable
Alpha Wire
UL1015 12 65STR TNC PVC, RED CSA TEW, ROHS, 1000FT
Mfr # A3080-2
Zoro # G5745696
Sold in multiples of 25 for $47,824.75
Free Shipping & Returns
$47,824.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Gauge (Awg) 12 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3080-2
- Zoro # G5745696
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Gauge (Awg) | 12 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
CSA | CSA TYPE TEW |
Voltage Rating | 600 Volts AC or DC |
Conductor Stranding | 65 Strands in Each Conductor |
Product Type | Ul Styles 1000-1999 |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- HONEYWELL Dp2030A1004 Economy Contactor. (DP2030A100)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- CERROWIRE 12 THHN SOLID WIRE BLACK 50FT (11587341)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- REMINGTON INDUSTRIES Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350 (22SLDJWK350)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 790' Length, 0.0220" Diameter, 200°C, Natural (24H200P)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- Alpha Wire Electrical Wire & Cable