Shop All Electrical Wire & Cable
Alpha Wire
UL1007/1569 28 7STR TNC PVC, ORG UL AWM CSA TR-64 ROHS, 1000FT
Mfr # A3048-3
Zoro # G5742397
original price:
$286.00
8% off
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- CSA CSA TYPE TR-64 (90C RATED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3048-3
- Zoro # G5742397
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
CSA | CSA TYPE TR-64 (90C RATED) |
Voltage Rating | 300 Volts AC or DC |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 Strands in Each Conductor |
Product Type | Ul Styles 1000-1999 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDVIO)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Blue, 100 ft Length (22UL1015TPCBLU100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- COLEMAN CABLE 250 Ft. 18/8 Thermostat Wire (553080407)
- RADIX WIRE 14 AWG, UL 3512 Lead Wire, 7 Strand, 200C, 600V, Tinned copper, SILICONE, Black, Sold by the FT (NBA14T007-A01)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- Alpha Wire Electrical Wire & Cable