Shop All Electrical Wire & Cable
Alpha Wire
UL1007/1569 24 7STR TNC PVC, ORANGE UL AWM CSA TR-64 ROHS, 1000FT
Mfr # A3050-3
Zoro # G5747254
Sold in multiples of 25 for $6,099.75
Free Shipping & Returns
$6,099.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Voltage Rating 300 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3050-3
- Zoro # G5747254
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Orange |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Voltage Rating | 300 Volts AC or DC |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Conductor Stranding | 7 Strands in Each Conductor |
Product Type | Ul Styles 1000-1999 |
CSA | CSA TYPE TR-64 (90C RATED) |
Gauge (Awg) | 24 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- BOWERS 1 Gang, Steel, Wall Box (509)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, DPDT, 120VAC (788XBXRC1-120A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 790' Length, 0.0220" Diameter, 200°C, Natural (24H200P)
- PRIMESOURCE BUILDING PRODUCTS Black Annealed Coil General-Purpose Wire (AWB910)
- CAROL 6 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03706.35.10)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- OMNICABLE VNTC SHIELDED M1/E1 2C 16AWG 1000FT 600V-AC WIRE (A171602)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- Alpha Wire Electrical Wire & Cable