Shop All Electrical Wire & Cable
Alpha Wire
UL1007/1569 24 7STR TNC PVC, BLU UL AWM CSA TR-64 ROHS, 1000FT
Mfr # A3050-6
Zoro # G5743352
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Voltage Rating 300 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3050-6
- Zoro # G5743352
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Blue |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Voltage Rating | 300 Volts AC or DC |
Conductor Stranding | 7 Strands in Each Conductor |
Gauge (Awg) | 24 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Styles 1000-1999 |
CSA | CSA TYPE TR-64 (90C RATED) |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG1V02S)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH1)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-25)
- SHARK INDUSTRIES MILD STLSI WIRE ER70-S6 .030 11-LB SPOOL (SI12003)
- Alpha Wire Electrical Wire & Cable