Shop All Electrical Wire & Cable
Alpha Wire
UL1007 28 7STR TNC PVC, WHT CSA TR-64, ROHS, 1000FT
Mfr # A3048-9
Zoro # G5746606
Sold in multiples of 25 for $5,674.75
Free Shipping & Returns
$5,674.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Gauge (Awg) 28 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3048-9
- Zoro # G5746606
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | White |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 Strands in Each Conductor |
Product Type | Ul Styles 1000-1999 |
Material | Tinned Copper |
CSA | CSA TYPE TR-64 (90C RATED) |
Voltage Rating | 300 Volts AC or DC |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB250N014F2)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (873)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 19 AWG, 5.0 Lbs, 1265' Length, 0.0370" Diameter, Red (19SNS)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 250 Feet (18SS316L250)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-25)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- Alpha Wire Electrical Wire & Cable