Shop All Electrical Wire & Cable
Alpha Wire
UL1007 28 7STR TNC PVC, BLK CSA TR-64, 1000FT
Mfr # A3048-0
Zoro # G5744217
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Product Type Ul Styles 1000-1999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3048-0
- Zoro # G5744217
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Product Type | Ul Styles 1000-1999 |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Voltage Rating | 300 Volts AC or DC |
Conductor Stranding | 7 Strands in Each Conductor |
CSA | CSA TYPE TR-64 (90C RATED) |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- SOUTHWIRE 16/2 Landscape Cord 50 ft. BK (55213142)
- ANCOR Black 6 AWG Tinned Copper Wire - 250' (112025)
- Alpha Wire Electrical Wire & Cable