Shop All Electrical Wire & Cable
Alpha Wire
UL1007 24 7STR TNC PVC, WHITE UL AWM CSA TR-64, ROHS, 1000FT
Mfr # A3050-9
Zoro # G5745933
Sold in multiples of 25 for $5,574.75
Free Shipping & Returns
$5,574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3050-9
- Zoro # G5745933
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | White |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Product Type | Ul Styles 1000-1999 |
CSA | CSA TYPE TR-64 (90C RATED) |
Gauge (Awg) | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 Strands in Each Conductor |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Voltage Rating | 300 Volts AC or DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- TORK Replacement Motor, 120VAC (101)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0508" Dia, UL1426, 60 Volts (16STRWHIUL1426500)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0560A)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 5.0 Lbs, 995' Length, 0.0431" Diameter, Red (18HNS5)
- ROMEX 500 Ft. 8/3 Stranded Black NMW/G Electrical Wire (63949205)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947655)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- Alpha Wire Electrical Wire & Cable