Shop All Electrical Wire & Cable
Alpha Wire
UL1007 22 7STR TNC PVC, RED, ROHS, 1000FT
Mfr # A3051-2
Zoro # G5744244
Sold in multiples of 25 for $6,124.75
Free Shipping & Returns
$6,124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3051-2
- Zoro # G5744244
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Red |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Product Type | Ul Styles 1000-1999 |
Conductor Stranding | 7 Strands in Each Conductor |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Gauge (Awg) | 22 AWG (AMERICAN WIRE GAUGE) |
CSA | CSA TYPE TR-64 (90C RATED) |
Voltage Rating | 300 Volts AC or DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- LINEMASTER Compact (491-SC36)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- BRASS ACCENTS Classic Steps Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M02-S2510-613VB)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 10 ft Length (CMG2404-10)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 24 AWG, 10.0 Lbs, 7900' Length, 0.0223" Diameter, Red (24HNS10)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- Alpha Wire Electrical Wire & Cable