Shop All Electrical Wire & Cable
Alpha Wire
UL1007 22 7STR TNC PVC, BLACK, ROHS, 1000FT
Mfr # A3051-0
Zoro # G5740884
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- CSA CSA TYPE TR-64 (90C RATED)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3051-0
- Zoro # G5740884
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
CSA | CSA TYPE TR-64 (90C RATED) |
Product Type | Ul Styles 1000-1999 |
Gauge (Awg) | 22 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Voltage Rating | 300 Volts AC or DC |
Conductor Stranding | 7 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- QUICKCABLE Primary Wire, 22 Gauge, Blue, 100ft. (230006-100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- Alpha Wire Electrical Wire & Cable