Shop All Electrical Wire & Cable
Alpha Wire
UL1007 20 10STR TNC PVC, BLU CSA TR-64, ROHS, 1000FT
Mfr # A3053-6
Zoro # G5741076
Sold in multiples of 25 for $7,374.75
Free Shipping & Returns
$7,374.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3053-6
- Zoro # G5741076
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Blue |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Gauge (Awg) | 20 AWG (AMERICAN WIRE GAUGE) |
CSA | CSA TYPE TR-64 (90C RATED) |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Conductor Stranding | 10 Strands in Each Conductor |
Voltage Rating | 300 Volts AC or DC |
Product Type | Ul Styles 1000-1999 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- EATON Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC (CHF240)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 2 oz, 248' Length, 0.0142" Diameter, 200°C, Natural (28H200P.125)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Green, 500 ft Length (22UL1429STRGRE500)
- REMINGTON INDUSTRIES 18/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wre, 25FT Lngth, Rd & Blk, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA25)
- Alpha Wire Electrical Wire & Cable