Shop All Electrical Wire & Cable
Alpha Wire
UL1007 20 10STR TNC PVC, BLK UL AWM CSA TR-64, ROHS, 1000FT
Mfr # A3053-0
Zoro # G5746658
Sold in multiples of 25 for $7,374.75
Free Shipping & Returns
$7,374.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Product Type Ul Styles 1000-1999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3053-0
- Zoro # G5746658
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Product Type | Ul Styles 1000-1999 |
Voltage Rating | 300 Volts AC or DC |
CSA | CSA TYPE TR-64 (90C RATED) |
Material | Tinned Copper |
Gauge (Awg) | 20 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 10 Strands in Each Conductor |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 0.472 in., Black, Nylon (VPGRB-12N02)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 50 ft Length (M17/176-00002-50)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Green, 0.0403" Dia, UL1426, 60 Volts (18STRGREUL1426500)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- MOTHERS MAG PowerCone 360 (MOT05146)
- Alpha Wire Electrical Wire & Cable