Shop All Electrical Wire & Cable
Alpha Wire
UL1007 18 16STR TNC PVC, YEL, ROHS, 1000FT
Mfr # A3055-4
Zoro # G5740674
Sold in multiples of 25 for $9,724.75
Free Shipping & Returns
$9,724.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Jacket Material No Jacket
- Insulation Material Pvc-Polyvinyl Chloride
- Shielded Not Shielded
- Temperature Rating 80 Degrees Centigrade (176 F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3055-4
- Zoro # G5740674
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Yellow |
Jacket Material | No Jacket |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Temperature Rating | 80 Degrees Centigrade (176 F) |
CSA | CSA TYPE TR-64 (90C RATED) |
Conductor Stranding | 16 Strands in Each Conductor |
Material | Tinned Copper |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Styles 1000-1999 |
Voltage Rating | 300 Volts AC or DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PG)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0254" Diameter, UL1015, 600 Volts (22UL1015STRBLA500)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED25)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 100' Length, 0.0201" Diameter, Silver (24N80100)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- Alpha Wire Electrical Wire & Cable