Shop All Electrical Wire & Cable
Alpha Wire
UL1007 18 16STR TNC PVC, WHITE CSA TR-64, ROHS, 1000FT
Mfr # A3055-9
Zoro # G5742406
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Voltage Rating 300 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3055-9
- Zoro # G5742406
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | White |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC or DC |
CSA | CSA TYPE TR-64 (90C RATED) |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Styles 1000-1999 |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Material | Tinned Copper |
Conductor Stranding | 16 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- SQUARE D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 1200 A, NEMA 1 (HU368)
- ANCOR White 6 AWG Tinned Copper Wire - 100' (112710)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- COLEMAN CABLE 500 Ft. 18/2 Thermostat Wire (553026607)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- Alpha Wire Electrical Wire & Cable