Shop All Electrical Wire & Cable
Alpha Wire
UL1007 18 16STR TNC PVC, BLU CSA TR-64, ROHS, 1000FT
Mfr # A3055-6
Zoro # G5747026
Sold in multiples of 25 for $8,149.75
Free Shipping & Returns
$8,149.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3055-6
- Zoro # G5747026
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Blue |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC or DC |
Product Type | Ul Styles 1000-1999 |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Conductor Stranding | 16 Strands in Each Conductor |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
CSA | CSA TYPE TR-64 (90C RATED) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 996' Length, 0.0428" Diameter, 200°C, Natural (18H200)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- AFC CABLE SYSTEMS 14 AWG 3 Conductor Armored Cable 15A 250 ft. SLVR (2102S42-00)
- Alpha Wire Electrical Wire & Cable