Shop All Electrical Wire & Cable
Alpha Wire
UL1007-1569 18 16STR TNC PVC, BLACK, ROHS, 1000FT
Mfr # A3055-0
Zoro # G5747288
Sold in multiples of 25 for $9,874.75
Free Shipping & Returns
$9,874.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material No Jacket
- Shielded Not Shielded
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A3055-0
- Zoro # G5747288
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Color | Black |
Jacket Material | No Jacket |
Shielded | Not Shielded |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Conductor Stranding | 16 Strands in Each Conductor |
Gauge (Awg) | 18 AWG (AMERICAN WIRE GAUGE) |
Product Type | Ul Styles 1000-1999 |
CSA | CSA TYPE TR-64 (90C RATED) |
Voltage Rating | 300 Volts AC or DC |
Temperature Rating | 80 Degrees Centigrade (176 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- DISCO Stndrd Blade Fuses 30 Amp Grn Type ATO PK5 (1715PK)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC (A4J300)
- HUBBELL GFCI Receptacle, Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, White (GFR20W)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRRED25)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 25 ft. BK (01310)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 18/2 18 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K5-52912MH)
- HOPKINS 12 GAUGE / 2-WIRE BONDED (BLUE/BLACK)(100FT.SPOOL (49975)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- Alpha Wire Electrical Wire & Cable