Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M8M Str To M8F 90
Mfr # HR03GW100-SL357
Zoro # G905966200
Sold in multiples of 2 for $91.10
$91.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Polyurethane
- Wire Range 22 AWG
- Diameter 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # HR03GW100-SL357
- Zoro # G905966200
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.2 in |
Details
Color | Slate |
Material | Polyurethane |
Wire Range | 22 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 (16-006)
- ANDERSON POWER PRODUCTS SB120 HSG/SPG GRAY W/2 #6 CNTS (6800G3)
- SHARKBITE CONNECTOR 1/2X1/2"" BRS (UC120LFA10)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- SEA DOG Block-8 Terminals, #426628-1 (426628-1)
- Alpha Wire Wire Connectors & Disconnects