Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M12M Str To M8F S
Mfr # DR03GR100-SL357
Zoro # G505966211
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Polyurethane
- Diameter 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR03GR100-SL357
- Zoro # G505966211
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.2 in |
Details
Color | Slate |
Material | Polyurethane |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT (1CPSA1)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- Alpha Wire Wire Connectors