Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M12M Str To M8F 9
Mfr # DR04GW101-SL357
Zoro # G205966344
Sold in multiples of 3 for $109.65
$109.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Polyurethane
- Diameter 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR04GW101-SL357
- Zoro # G205966344
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.2 in |
Details
Color | Slate |
Material | Polyurethane |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- White (HS2-150-25-WT)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- SIMPSON STRONG-TIE Post Base Zmax Aba66Z (ABA66Z)
- BURNDY Copper Braid, 24 In (BD24N)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- CLING 16-1H1N 22-8 Winged Wire Connector, Tan (CL435465)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- EFILLIATE RESELLER Ez-RJ45 CAT6 Strain Reliefs - Black, 50PK (180 0593)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- Alpha Wire Wire Connectors