Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M12M Str To M8F 9
Mfr # DR03GW100-SL357
Zoro # G905966224
Sold in multiples of 2 for $107.98
$107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Polyurethane
- Diameter 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR03GW100-SL357
- Zoro # G905966224
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.2 in |
Details
Color | Slate |
Material | Polyurethane |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- GROTE Plug In Sealed Pigtail (68680)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- Alpha Wire Wire Connectors & Disconnects