Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M12M Str To M12F
Mfr # DR05AW106-SL357
Zoro # G105966420
Sold in multiples of 3 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material PVC
- Diameter 0.22 in
- Wire Range 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR05AW106-SL357
- Zoro # G105966420
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.22 in |
Details
Color | Slate |
Material | PVC |
Wire Range | 22 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- 3M Displacement Connector, 18-14 AWG, PK5000 (901-BULK)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- GARDNER BENDER Tap Splice Crimp Connector, 16-14 AWG, PK5 (20-100)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- Alpha Wire Wire Connectors