Shop All Sensor Cordsets & Receptacles
Alpha Wire
Sensor Cables / Actuator Cables M12M Intthrs To C
Mfr # DR0800124-SL357
Zoro # G405982991
original price:
$40.31
5% off
Sold in multiples of 3 for $113.97
$113.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material ZHPUR
- AWG 24
- Shielding Unshielded
- Diameter (in) 0.276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR0800124-SL357
- Zoro # G405982991
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.276 |
Details
Color | Slate |
Material | ZHPUR |
AWG | 24 |
Shielding | Unshielded |
Stranding | 19/36 |
# of Elements | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- EUCHNER Flying Lead Connector, 24VDC (C-M12F05-05X034PV10,0-MA-100184)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- Alpha Wire Sensors