Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M12F 90Deg To Cut
Mfr # AW0800112-SL357
Zoro # G205965361
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Thermoplastic Polyurethane
- Wire Range 22 AWG
- Diameter 0.255 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # AW0800112-SL357
- Zoro # G205965361
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.255 in |
Details
Color | Slate |
Material | Thermoplastic Polyurethane |
Wire Range | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- OMRON Process Control Board (E53-R)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- EATON WIRING DEVICES 125 V, 20 A, Polycarbonate, Modular Receptacle Connector with 12 AWG Solid Wire Lead (MCR125SOL)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- Alpha Wire Wire Connectors & Disconnects