Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables M12F 90Deg To Cut
Mfr # AW0800103-SL357
Zoro # G405965413
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material PVC
- Wire Range 24 AWG
- Diameter 0.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # AW0800103-SL357
- Zoro # G405965413
- Country of Origin United States
- Category Wire Connectors
Dimensions
Diameter | 0.244 in |
Details
Color | Slate |
Material | PVC |
Wire Range | 24 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Red (913-AND)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPLD3/0-3CB)
- Alpha Wire Wire Connectors & Disconnects