Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables Ac Cords
Mfr # DR08AW103-SL358
Zoro # G005966438
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material PVC
- Wire Range 24 AWG
- Diameter 0.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR08AW103-SL358
- Zoro # G005966438
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.244 in |
Details
Color | Slate |
Material | PVC |
Wire Range | 24 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 777, Square Box (777)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- EUCHNER Connector Plug, For CES-AZ-ES-04B (CES-EA-TC-AK08-104776)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- LEVITON Receptacle (8300)
- IDEAL Ideal Industries 131-30-071 100 Per Box Gry Wire-Nutwire Connector (131-30-071)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- SPORTSMAN Sportsman Series CORDCP3030 L14-30P Twist Male to TT-30R Female Conversion Adapter Plug; Black (CORDCP3030)
- Alpha Wire Wire Connectors & Disconnects