Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables Ac Cords
Mfr # DR0800112-SL359
Zoro # G005966506
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Thermoplastic Polyurethane
- Wire Range 22 AWG
- Diameter 0.255 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR0800112-SL359
- Zoro # G005966506
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.255 in |
Details
Color | Slate |
Material | Thermoplastic Polyurethane |
Wire Range | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- GARDNER BENDER Wire Connector, Push-In, 3-Port, PK100 (10-PC3)
- ANDERSON POWER PRODUCTS SB50A HSG/SPG BLUE (992G4)
- AMPHENOL CONNECTOR SHELL OTHER ELECTRICAL COMPONENT (97-3106A-18)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- PICO Butt Conn-22-16 Hs, #2250GT (2250GT)
- HOME-FLEX Underground Elbow 1 (18-406-010)
- Alpha Wire Wire Connectors