Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables Ac Cords
Mfr # DR03GW100-SL359
Zoro # G505966372
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Polyurethane
- Diameter 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # DR03GW100-SL359
- Zoro # G505966372
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.2 in |
Details
Color | Slate |
Material | Polyurethane |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- ZORO SELECT Wall Switch, 15A, Gray, Toggle, 120/277VAC (CSB115BGRY)
- ILSCO Nimbus 4 Flex Insulated Mult-Tap Connctr (PBTS-2-1/0-F-EC)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- GARDNER BENDER PushGard Push-in Wire Connector, 3-Port (19-PC3)
- CLING 16-1H1N 22-8 Winged Wire Connector, Tan (CL435465)
- IDEAL Set Screw Holder (K-2422)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- GARDNER BENDER WireGard 1 Wire Connector, 22 to 16 AWG Wire, Steel Contact, Polypropylene Housing Material, Gray (19-001)
- Alpha Wire Wire Connectors & Disconnects