Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables Ac Cords
Mfr # AW0800112-SL359
Zoro # G405965369
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material Thermoplastic Polyurethane
- Diameter 0.255 in
- Wire Range 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # AW0800112-SL359
- Zoro # G405965369
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.255 in |
Details
Color | Slate |
Material | Thermoplastic Polyurethane |
Wire Range | 22 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- CARLING TECHNOLOGIES Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HK254-73)
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- DRYCONN Conn Wire Aqua Bl/Or Cd6 (62110)
- GROTE Sealed Marker Lamp Pigtail (67050)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- Alpha Wire Wire Connectors