Shop All Wire Connectors
Alpha Wire
Sensor Cables / Actuator Cables Ac Cords
Mfr # AW0800103-SL359
Zoro # G105965324
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material PVC
- Wire Range 24 AWG
- Diameter 0.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # AW0800103-SL359
- Zoro # G105965324
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.244 in |
Details
Color | Slate |
Material | PVC |
Wire Range | 24 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5CB)
- HARTING Han A Base Panel 1 Lever (09200100301)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- Alpha Wire Wire Connectors & Disconnects