Shop All Sensor Cordsets & Receptacles
Alpha Wire
Sensor Cables / Actuator Cables Ac Cords
Mfr # AR0800112-SL359
Zoro # G005865397
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Material TPE
- Shielding Unshielded
- AWG 22
- Diameter (in) 0.255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # AR0800112-SL359
- Zoro # G005865397
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.255 |
Details
Color | Slate |
Material | TPE |
Shielding | Unshielded |
AWG | 22 |
Stranding | 26/36 |
# of Elements | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- BAUMER 19-Pol 5M Cordset Cable (130371 10130371)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- DUKANE CORDSET CABLE (200-600)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Alpha Wire Sensor Cordsets & Receptacles