Shop All Communication Cables
Alpha Wire
RG58 20 STR TNC PE 95% TNC BRD, SHD PVC JKT BLK JAN-C-17A, 1000FT
Mfr # 9058A BK001
Zoro # G3173528
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding BRAID
- Length 12
- Voltage 1400
- Impedance 50 Ohm Nominal Impedance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 9058A BK001
- Zoro # G3173528
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 12 |
Width | 12 |
Diameter (in) | 0.195 |
Height | 6 |
Details
Shielding | BRAID |
Voltage | 1400 |
Impedance | 50 Ohm Nominal Impedance |
Color | Black |
Ratings | CA Prop 65; MIL - JAN-C-17A_RG 58A_U TYPE |
Material | PVC |
Stranding | 19_0071 |
# of Elements | 1 |
AWG | 21 |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Alpha Wire Communication Cables