Shop All Communication Cables
Alpha Wire
RG178 30 STR SCCS TFE 96% SPC, BRD SHD FEP JKT, 50 OHM, 1000FT
Mfr # 9178B CL001
Zoro # G3174544
product price: $2,070.99
/ea
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding BRAID
- Length 6.5
- Voltage 750
- Color Clear
- Impedance 50 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # 9178B CL001
- Zoro # G3174544
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 6.5 |
Height | 4 |
Width | 6.5 |
Diameter (in) | 0.071 |
Details
Shielding | BRAID |
Voltage | 750 |
Color | Clear |
Impedance | 50 Ohm Nominal Impedance |
AWG | 30 |
Stranding | 7_38 |
Material | FEP |
Ratings | MIL - MIL-C-17_RG 178B_U; CA Prop 65 |
# of Elements | 1 |
Jacketing Material | Fep-Fluorinated Ethylene Propylene |
Outdoor | Yes Is Outdoor Grade Material |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (3602-041TG)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ITT NeoDyn 20Psi 125250VAc Pressure Switch (115P4S2957)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Alpha Wire Communication Cables