Shop All Communication Cables
Alpha Wire
Multi-Conductor Cables 18Awg 2C Unshld 250Ft Spool Black
Mfr # 1931 BK003
Zoro # G405925141
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Voltage 300
- Color Black
- Material CPE
- # of Elements 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1931 BK003
- Zoro # G405925141
- Country of Origin United States
- Category Communication Cables
Dimensions
Diameter (in) | 0.242 |
Details
Shielding | UNSHIELDED |
Voltage | 300 |
Color | Black |
Material | CPE |
# of Elements | 2 |
Ratings | UL - SVO; CSA - C_UL_SVO; CSA FT2 |
AWG | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH1021)
- ADVANCE CABLE TIES 8 40lb Natural/White Cable Tie 100/BG (AL-08-40-9-C)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Alpha Wire Communication Cables