Shop All Wire Connectors
Alpha Wire
Multi-Conductor Cables 16Awg 5C Unsheild 100Ft Sp
Mfr # 80044-SL005
Zoro # G905965425
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 600V
- Length 12
- Material Polyurethane
- Standards CSA AWM I_II A_B; CSA FT2; UL SUN RES; IEC 60754-1; IEC 60754-2; IEC 60332-1; IEC 60332-2; IEC EN 60228; UL AWM 21959; UL 60C OIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 80044-SL005
- Zoro # G905965425
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.285 in |
Details
Color | Slate |
Max. Voltage | 600V |
Material | Polyurethane |
Standards | CSA AWM I_II A_B; CSA FT2; UL SUN RES; IEC 60754-1; IEC 60754-2; IEC 60332-1; IEC 60332-2; IEC EN 60228; UL AWM 21959; UL 60C OIL |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- YELLOW JACKET Cord Inline Gfci 12/3 2' (2817)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- GROTE Main Harness, 44 In Drop Out, Blue (66701)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- SWE-TECH 3C RG6 Quad Shield F-PIN Compression Connector Orange Band, 25PK (FWT31X4-32325)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- Alpha Wire Wire Connectors & Disconnects