Shop All Electrical Wire & Cable
Alpha Wire
M16878/17-24-4C STR TNC PVC, TNC BRD SHD PVC JKT, 600V 105C, 1000FT
Mfr # 3213 SL001
Zoro # G2685874
Free Shipping & Returns
$2,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 4
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3213 SL001
- Zoro # G2685874
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.182 in |
Details
Number of Conductors | 4 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | MIL-W-16878_Type B_N |
Stranding | 19 x 36 |
Color Code | Gray (Slate) |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Voltage | 600V |
Construction | Overall Braid Shield |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Conductor Count | 4 Conductors |
Conductor Type | Stranded Conductor |
Material | Tinned Copper |
Voltage Rating | 600 Volts AC |
Temperature Rating | 105 Degrees Centigrade |
Shield Type | Braid Shielded |
Screen/Shield | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKD012)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03-25)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Blk, 100ft. (251400-100)
- Alpha Wire Electrical Wire & Cable