Shop All Electrical Wire & Cable
Alpha Wire
M16878/17-24-3C STR TNC PVC, TNC BRD SHD PVC JKT, 1000FT
Mfr # 3212 SL001
Zoro # G2686224
Sold in multiples of 25 for $58,549.75
Free Shipping & Returns
$58,549.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 3
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3212 SL001
- Zoro # G2686224
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Outside Dia. | 0.167 in |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 3 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Color Code | Gray (Slate) |
Standards | MIL-W-16878_Type B_N |
Stranding | 19 x 36 |
Voltage | 600V |
Voltage Rating | 600 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Plenum | General Purpose |
Screen/Shield | Yes |
Construction | Overall Braid Shield |
Shield Type | Braid Shielded |
Conductor Count | 3 Conductors |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- DAYTON Strain Relief Connector (32J074)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 1000' Length, 0.0201" Diameter, Natural (24BCW1000)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- CHAINFLEX Power Cable, PUR, 0.3 in dia, Pastel Orange (CF896-07-04)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- Alpha Wire Electrical Wire & Cable