Shop All Electrical Wire & Cable
Alpha Wire
M16878/17-24-2C STR TNC PVC, TNC BRD SHD PVC JKT, 1000FT
Mfr # 3211 SL001
Zoro # G2684474
Sold in multiples of 25 for $49,899.75
Free Shipping & Returns
$49,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 2
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3211 SL001
- Zoro # G2684474
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 12 |
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.159 in |
Details
Number of Conductors | 2 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Standards | MIL-W-16878_Type B_N |
Voltage | 600V |
Color Code | Gray (Slate) |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Stranding | 19 x 36 |
Voltage Rating | 600 Volts AC |
Plenum | General Purpose |
Screen/Shield | Yes |
Shield Type | Braid Shielded |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 2 Conductors |
Construction | Overall Braid Shield |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JJS-45)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 25 Feet (24SS316L25)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 18 Lb Tensile 100/Pk, 4" (KTI78040)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRYEL100)
- Alpha Wire Electrical Wire & Cable