Shop All Electrical Wire & Cable
Alpha Wire
M16878/17-20-3C STR TNC ROHS, PVC/NYL TNC BRD SHD PVC JKT, 1000FT
Mfr # 3232 SL001
Zoro # G2683074
Sold in multiples of 25 for $56,974.75
Free Shipping & Returns
$56,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 3
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3232 SL001
- Zoro # G2683074
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 12 |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Outside Dia. | 0.205 in |
Details
Number of Conductors | 3 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Color Code | Gray (Slate) |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Standards | MIL-W-16878_Type B_N |
Voltage | 600V |
Stranding | 19 x 32 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Construction | Overall Braid Shield |
Temperature Rating | 105 Degrees Centigrade |
Plenum | General Purpose |
Screen/Shield | Yes |
Material | Tinned Copper |
Spec Nbr Mil-Spec | TYPE BN SHIELDED AND JACKET |
Shield Type | Braid Shielded |
Conductor Count | 3 Conductors |
Voltage Rating | 600 Volts AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- ROADPRO All Purpose Electrical Wire, 18ga., 35ft. (RP1835)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, White, 100 ft Length (22UL1429STRWHI100)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 36 AWG, 8 oz, 6190' Length, 0.0060" Diameter, Red (36HNSP.5)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- Alpha Wire Electrical Wire & Cable