Shop All Electrical Wire & Cable
Alpha Wire
M16878/17 18-2C 19 STR TNC, PVC/NYL TNC BRD SHD PVC JKT, 1000FT
Mfr # 3241 SL001
Zoro # G2686188
Sold in multiples of 25 for $58,674.75
Free Shipping & Returns
$58,674.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 12
- Shielding Braid
- Jacket Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 3241 SL001
- Zoro # G2686188
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 12 |
Outside Dia. | 0.219 in |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Number of Conductors | 2 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Color Code | Gray (Slate) |
Stranding | 19 x 30 |
Standards | MIL-W-16878_Type B_N |
Voltage | 600V |
Construction | Overall Braid Shield |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes |
Conductor Count | 2 Conductors |
Material | Tinned Copper |
Plenum | General Purpose |
Voltage Rating | 600 Volts AC |
Shield Type | Braid Shielded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-CAST Perma-Cast PB-2008 1 Ft. Mpt Water Bonding Fitting (PB2008)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/4 18AWG 4 Conductor, Stranded, CM / Inwall rated, Pullbox, 500ft (FWT10K5-54212SF)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C0444A)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 25' Length, 0.0400" Diameter, Silver (18N8025)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- Alpha Wire Electrical Wire & Cable