Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-9 28 7 STR TNC PVC, WHT, TYPE B, 1000FT
Mfr # 1852 WH001
Zoro # G2659712
Sold in multiples of 25 for $5,099.75
Free Shipping & Returns
$5,099.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Length 3.5
- Jacket Color White
- Jacket Material PVC
- Insulation Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1852 WH001
- Zoro # G2659712
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 3.5 |
Outside Dia. | 0.035 in |
Details
Jacket Color | White |
Jacket Material | PVC |
Insulation Material | Pvc-Polyvinyl Chloride |
Standards | MIL-W-76B TYPE LW; MIL-W-16878E_1 |
Shielded | Not Shielded |
Voltage | 600V |
Mil Spec | MIL-W-16878/1 (TYPE B) |
Voltage Rating | 600 Volts AC or DC |
Product Type | M16878 |
Material | Tinned Copper |
Gauge (Awg) | 28 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 Strands in Each Conductor |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- HILLMAN 100 ft. L Steel 24 Ga. Floral Wire, 10PK (123108-N)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- Alpha Wire Electrical Wire & Cable