Shop All Electrical Wire & Cable
Alpha Wire
M16878/1-9 26 7 STR TNC PVC, RED, TYPE B, 1000FT
Mfr # 1853 RD001
Zoro # G2658486
Sold in multiples of 25 for $5,299.75
Free Shipping & Returns
$5,299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Jacket Color Red
- Jacket Material PVC
- Outside Dia. 0.039 in
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1853 RD001
- Zoro # G2658486
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Outside Dia. | 0.039 in |
Details
Jacket Color | Red |
Jacket Material | PVC |
Voltage | 600V |
Standards | MIL-W-16878E_1; MIL-W-76B TYPE LW |
Insulation Material | Pvc-Polyvinyl Chloride |
Shielded | Not Shielded |
Gauge (Awg) | 26 AWG (AMERICAN WIRE GAUGE) |
Mil Spec | MIL-W-16878/1 (TYPE B) |
Temperature Rating | 105 Degrees Centigrade (221 F) |
Product Type | M16878 |
Material | Tinned Copper |
Conductor Stranding | 7 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- EAST PENN Wire-16 Ga Red 100' Primary, #03639 (03639)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 1.0 Lbs, 634' Length, 0.0236" Diameter, Red (23SNSP)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- CERROWIRE 12 THHN SOLID WIRE RED 50FT (11589941)
- Alpha Wire Electrical Wire & Cable